Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 300mm L, 38mm H

  • Mfr # SRM20-0300-SL

  • Zoro # G409615727


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Center to Center
150 mm
For Use With
Linear Shafting
Bolt Size
1 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM20-0300-SL
Zoro #
G409615727
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
1 in
Thread Size
M6
Mounting Hole Size
6 mm
Rail Top Width
9.53 mm
Rail Base Overall Width
56 mm
Shaft Length
300 mm
Center Height
38 mm
Rail Mount Hole Center to Center Width
37 mm
Weight Per Length
1,380 g/m
Length Tolerance
+0/-3.2 mm
Shaft Diameter
20 mm
Overall Length
300 mm
Base Height
6.35 mm
Overall Width
56 mm
Mystery Dimension
38 mm
Compatible Shaft Diameter
20 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
150 mm
For Use With
Linear Shafting
Finish
Unfinished
Support Rail Material
Aluminum
Product Type
Linear Support Rail
Shaft Material
Carbon Steel
Shaft Material Grade
1060
Support Rail Drilling
Undrilled
System of Measurement
Metric
Standards
ISO
Mounting Hole Center to Shaft End
75 mm
Series
SRM
Mounting Hole Type
Threaded
Profile Type
Standard Profile
Surface Hardness - Minimum
60 HRC
Mounting Surface to Shaft Center
38 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 300 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 38 mm, Overall Width 56 mm, Overall Height Not Applicable, Mystery Dimension 38 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 6 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.