Zoro Homepage

Support Rail, Aluminum, 360mm L, 28mm H

  • Mfr # SRM12PD-0360-SL

  • Zoro # G009615981


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
Linear Shafting
Mounting Hole Center to Center
120 mm
Thread Size
M4
Mounting Hole Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM12PD-0360-SL
Zoro #
G009615981
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Mounting Hole Size
4 mm
Bolt Size
0.7 in
Weight Per Length
803 g/m
Shaft Length
360 mm
Rail Mount Hole Center to Center Width
29 mm
Center Height
28 mm
Length Tolerance
+0/-3.2 mm
Shaft Diameter
12 mm
Rail Mount Hole Center to Center Length
120 mm
Rail Base Overall Width
43 mm
Rail Mount Hole Thread Size
M4 x 0.70
Rail Top Width
6.6 mm
Compatible Shaft Diameter
12 mm
Mystery Dimension
28 mm
Base Height
4.76 mm
Overall Length
360 mm
Overall Width
48 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 360 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 4.76 mm, Profile Type Standard Profile, Bolt Size 0.7 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.