Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 400mm L, 42mm H

  • Mfr # SRM25PD-0400-SL

  • Zoro # G009616018


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Center to Center
200 mm
Mounting Hole Size
8 mm
Bolt Size
1.25 in
For Use With
Linear Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM25PD-0400-SL
Zoro #
G009616018
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
8 mm
Bolt Size
1.25 in
Thread Size
M8
Rail Mount Hole Center to Center Length
200 mm
Shaft Length
400 mm
Rail Base Overall Width
60 mm
Rail Mount Hole Center to Center Width
42 mm
Length Tolerance
+0/-3.2 mm
Center Height
42 mm
Rail Top Width
12.7 mm
Rail Mount Hole Thread Size
M8 x 1.25
Shaft Diameter
25 mm
Weight Per Length
1,860 g/m
Compatible Shaft Diameter
25 mm
Overall Width
60 mm
Mystery Dimension
42 mm
Overall Length
400 mm
Base Height
6.35 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
200 mm
For Use With
Linear Shafting
Finish
Unfinished
Rail End to Hole
100 mm
Standards
ISO
Shaft Material Grade
1060
Shaft Material
Carbon Steel
Support Rail Drilling
Pre-Drilled
Product Type
Linear Support Rail
Support Rail Material
Aluminum
System of Measurement
Metric
Surface Hardness - Minimum
60 HRC
Mounting Surface to Shaft Center
42 mm
Mounting Hole Center to Shaft End
100 mm
Series
SRMPD
Mounting Hole Type
Threaded
Profile Type
Standard Profile

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 400 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 42 mm, Overall Width 60 mm, Overall Height Not Applicable, Mystery Dimension 42 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1.25 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 8 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.