Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 400mm L, 70mm H

  • Mfr # SRM50-0400-SL

  • Zoro # G909615807


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
M12
Bolt Size
1.75 in
Mounting Hole Size
12 mm
Mounting Hole Center to Center
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM50-0400-SL
Zoro #
G909615807
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Bolt Size
1.75 in
Mounting Hole Size
12 mm
Rail Base Overall Width
82 mm
Rail Mount Hole Center to Center Width
62 mm
Rail Top Width
20.3 mm
Shaft Diameter
50 mm
Length Tolerance
+0/-3.2 mm
Shaft Length
400 mm
Center Height
70 mm
Compatible Shaft Diameter
50 mm
Mystery Dimension
70 mm
Overall Width
82 mm
Base Height
10.5 mm
Overall Length
400 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
200 mm
Finish
Unfinished
For Use With
Linear Shafting
System of Measurement
Metric
Shaft Material
Carbon Steel
Support Rail Material
Aluminum
Shaft Material Grade
1060
Standards
ISO
Product Type
Linear Support Rail
Support Rail Drilling
Undrilled
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
100 mm
Mounting Surface to Shaft Center
70 mm
Mounting Hole Type
Threaded
Series
SRM
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 400 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 70 mm, Overall Width 82 mm, Overall Height Not Applicable, Mystery Dimension 70 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 10.5 mm, Profile Type Standard Profile, Bolt Size 1.75 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.