Zoro Homepage

Support Rail, Aluminum, 900mm L, 28.5mm H

  • Mfr # SRM16PD-0900-SL

  • Zoro # G009616025


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
M5
Mounting Hole Size
5 mm
Bolt Size
0.8 in
Mounting Hole Center to Center
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM16PD-0900-SL
Zoro #
G009616025
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5
Mounting Hole Size
5 mm
Bolt Size
0.8 in
Rail Top Width
7.94 mm
Center Height
28.5 mm
Rail Mount Hole Center to Center Width
33 mm
Shaft Diameter
16 mm
Weight Per Length
1,004 g/m
Rail Mount Hole Center to Center Length
150 mm
Shaft Length
900 mm
Rail Base Overall Width
48 mm
Length Tolerance
+0/-3.2 mm
Rail Mount Hole Thread Size
M5 x 0.80
Overall Width
48 mm
Mystery Dimension
28.5 mm
Compatible Shaft Diameter
16 mm
Overall Length
900 mm
Base Height
6.35 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
150 mm
For Use With
Linear Shafting
Finish
Unfinished
Shaft Material Grade
1060
Shaft Material
Carbon Steel
Standards
ISO
Rail End to Hole
75 mm
System of Measurement
Metric
Product Type
Linear Support Rail
Support Rail Drilling
Pre-Drilled
Support Rail Material
Aluminum
Mounting Hole Type
Threaded
Mounting Surface to Shaft Center
28.5 mm
Series
SRMPD
Surface Hardness - Minimum
60 HRC
Mounting Hole Center to Shaft End
75 mm
Profile Type
Standard Profile

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 900 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28.5 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28.5 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 0.8 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.