Zoro Homepage

Support Rail, Steel, 1,200mm L, 13.91mm H

  • Mfr # LSRM12-0600-SL

  • Zoro # G109615898


product price: $27.19
/ea

Key Features

Material
Steel
Thread Size
M4
For Use With
Linear Shafting
Mounting Hole Center to Center
120 mm
Mounting Hole Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM12-0600-SL
Zoro #
G109615898
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Mounting Hole Size
4 mm
Shaft Diameter
12 mm
Shaft Length
600 mm
Shaft Hole Thread Size
M4
Center Height
13.91 mm
Length Tolerance
+0/3 mm
Weight Per Length
1,790 g/m
Rail Base Overall Width
9.4 mm
Rail Mount Hole Center to Center Length
120 mm
Base Height
8.66 mm
Overall Width
9.4 mm
Overall Length
1,200 mm
Overall Height
8.66 mm
Compatible Shaft Diameter
12 mm
Mystery Dimension
13.91 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
For Use With
Linear Shafting
Mounting Hole Center to Center
120 mm
Finish
Unfinished
Support Rail Drilling
Undrilled
System of Measurement
Metric
Support Rail Material Grade
1018
Support Rail Material
Steel
Rail End to Hole
60 mm
Product Type
Low Support Rail
Shaft Material
Carbon Steel
Standards
ISO
Shaft Material Grade
1018
Series
LSRM
Mounting Hole Center to Shaft End
60 mm
Profile Type
Low Profile
Mounting Surface to Shaft Center
13.91 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 13.91 mm, Overall Width 9.4 mm, Overall Height 8.66 mm, Mystery Dimension 13.91 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 8.66 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Series LSRM, Compatible Shaft Diameter 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.