Zoro Homepage

Support Rail, Steel, 1,200mm L, 19.58mm H

  • Mfr # LSRM20PD-0900-SL

  • Zoro # G309615803


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting Hole Center to Center
150 mm
Finish
Unfinished
Thread Size
M6
For Use With
Linear Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM20PD-0900-SL
Zoro #
G309615803
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Center Height
19.58 mm
Length Tolerance
+0/3 mm
Shaft Length
900 mm
Rail Mount Hole Center to Center Length
150 mm
Shaft Hole Thread Size
M6
Shaft Diameter
20 mm
Rail Base Overall Width
12.95 mm
Compatible Shaft Diameter
20 mm
Overall Length
1,200 mm
Base Height
10.46 mm
Mystery Dimension
19.58 mm
Overall Width
17.53 mm
Overall Height
10.46 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
Mounting Hole Center to Center
150 mm
Finish
Unfinished
For Use With
Linear Shafting
Rail End to Hole
75 mm
Support Rail Drilling
Undrilled
System of Measurement
Metric
Shaft Material Grade
1018
Shaft Material
Carbon Steel
Standards
ISO
Support Rail Material
Steel
Product Type
Low Support Rail
Support Rail Material Grade
1018
Profile Type
Low Profile
Mounting Surface to Shaft Center
19.58 mm
Series
LSRMPD
Mounting Hole Center to Shaft End
75 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 19.58 mm, Overall Width 17.53 mm, Overall Height 10.46 mm, Mystery Dimension 19.58 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.