Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 101.6 mm

  • Mfr # MTWN-16-OPN

  • Zoro # G509691393


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Width
63.5 mm
Overall Height
1.40625 in
Standards
ISO
Overall Length
101.6 mm
Center Height
0.877 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTWN-16-OPN
Zoro #
G509691393
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
63.5 mm
Overall Height
1.40625 in
Overall Length
101.6 mm
Center Height
0.877 in
Mounting Bolt Size
#8
For Shaft Diameter
16 mm
Shaft Center to Mount Hole Width
1.0625 in
Mounting Hole Diameter
0.1875 in
Mount Hole Center to Center Width
2.125 in
Mount Hole Center to Center Length
3 in

Details

Standards
ISO
Item
Twin Roller Pillow Block
Carriage Type
Twin
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Bearing Material
Aluminum Alloy
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
System of Measurement
Metric
Dynamic Load Rating
4,448.22 N

Description

Twin Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 16 mm, Overall Length 101.6 mm, Overall Width 63.5 mm, Overall Height 1.40625 in, Center Height 0.877 in, Dynamic Load Rating 4,448.22 N, Carriage Type Twin, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 3 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.