Epoxy, 1.4 Oz Container Size Cartridge

  • Mfr # 070086

  • Zoro # G607027797


product price:  $14.35
/ea

Key Features

Pin Anchor Type
Drive Pin
Compatible Material
Concrete
Container Size
1.4 Oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
070086
Zoro #
G607027797
UPC #
54983070086
Country of Origin
United States

Dimensions

Container Size
1.4 Oz

Details

Item
Epoxy
Pin Anchor Type
Drive Pin
Compatible Material
Concrete
Container Type
Cartridge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.