Pc Products

Gray Yes Putty, 4 oz. Tube


original price: $8.86
9% off
new price: $7.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Hand Moldable, 2-Part Plumbing Epoxy
  • Size 4 oz
  • Color Gray/Tan
  • Container Type Tube
  • Functional Cure 60 min
See all product information

Product Information

Dimensions

Size 4 oz
Container Size 4 oz

Details

Item Plumbing Epoxy Putty
Type Hand Moldable, 2-Part Plumbing Epoxy
Color Gray/Tan
Container Type Tube
Functional Cure 60 min
Series PC-Plumbing
Mixing Ratio 1:1
Work Life 3 min
Compound Style Yes
Temp. Range -20 Degrees to 250 Degrees F
Includes 4-oz Tube
Shear Strength 900 psi
Application Plumbing Repair
Tensile Strength 2,500 psi
Characteristics Can Be Applied To Wet And Dry Surfaces, Fast Setting, NSF Rated For Contact With Potable Drinking Water, Working Time 3 Min
Max. Temp. 250 Degrees F
Standards 29 CFR 1910.1200
Flash Point Greater than 199.9 Degrees F
Base Material Epoxy
Working Time 15 min
Full Cure Time 4 hr
Patching and Repairing Properties Quick Drying
Product Form Putty
For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, PVC
Minimum Performance Temperature 35 Degrees F
Maximum Performance Temperature 250 Degrees F
Product Type Putty

Description

Putty, Container Type Tube, Application Plumbing Repair, Base Material Epoxy, Color Gray/Tan, Container Size 4 oz, Full Cure Time 4 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature 35 Degrees F, Working Time 15 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, PVC, Standards 29 CFR 1910.1200, Flash Point Greater than 199.9 Degrees F, Patching and Repairing Properties Quick Drying, Product Form Putty, Product Type Putty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.