Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pc Products Protective Coating 070161 16 Oz Clear Liquid Epoxy 70161

Protective Coating 070161 16 Oz Clear Liquid Epoxy (Discontinued)

  • Mfr # 70161
  • Zoro # G204174092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70161
Zoro #
G204174092
UPC #
054983070161
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Clear

Description

PC-Clear Liquid Epoxy cures clear in 1 hour making it perfect when you need to disguise a repair. 2 part epoxy requires mixing. This product demonstrates excellent chemical resistance to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water. PC-Clear is very durable and flexible, setting it apart from other liquid epoxies.
  • Allows a 4 minute working time with cure time of 1 hour.
  • Bonds to most surfaces.
  • Waterproof after cured.
  • 2450 psi tensile strength rating.
  • Not designed to bond to wax paper, Non Stick Surface, or polyethylene - test a small area when in doubt.
  • Assembled Height: 8".
  • Assembled Width: 4.5".
  • Curing time (hours): 1.
  • Dries clear: Yes.
  • Drillable: Yes.
  • Indoor/Outdoor.
  • Moisture Resistant: Yes.
  • Product Depth: 2.5".
  • Product Height: 8".
  • Product Width: 4.5".
  • Sandable: Yes.
  • Solvent resistant: Yes.
  • UV/sunlight resistant: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.