Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pc Products Protective Coating 070222 22 Oz Epoxy Adhesive 70222

Protective Coating 070222 22 Oz Epoxy Adhesive (Discontinued)

  • Mfr # 70222
  • Zoro # G904174255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70222
Zoro #
G904174255
UPC #
054983070222
Country of Origin
United States

Details

Item
Epoxy Adhesive

Description

  • Designed for anchoring and repairing concrete.
  • Use with model number 993002 26:1 600ml dispensing gun.
  • Mixes through nozzle.
  • 3 times stronger than concrete.
  • Meets ASTM C881, E488 and E1512.
  • Can be applied to dry or wet surfaces.
  • Use with model 993002 26:1 dispensing gun.
  • Includes 2 mixing nozzles.
  • Use: Interior/Exterior.
  • Surface Applied To: Most surfaces other than certain plastics.
  • Size Measurement (oz.): 22.
  • Curing Time (Hours): 4.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.