Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pc Products Protective Coating 192610 1.5 Gallon Rot Terminator Epxoy Wood Hardener 192610

Protective Coating 192610 1.5 Gallon Rot Terminator Epxoy Wood Hardener (Discontinued)

  • Mfr # 192610
  • Zoro # G404157321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192610
Zoro #
G404157321
UPC #
054983192610
Country of Origin
United States

Details

For Use On
Wood
Form
Gal,Liquid
Material
Epoxy Resin

Description

This PC Products 1.5-Gallon PC-Rot Terminator Wood Hardener can be used to restore and repair support beams, decking, log homes and historically significant wood.
  • Epoxy based.
  • Non solvent.
  • Low viscosity to penetrate deeply into wood.
  • Rotted wood hardener for structural integrity and severely rotted or damaged wood.
  • Returns damaged wood to its original strength.
  • Use to restore and repair support beams, decking, log homes and historically significant wood.
  • Suitable for marine applications to docks and wooden boats.
  • Waterproof once cured.
  • Safe for indoor and outdoor use.
  • Assembled Depth: 6".
  • Assembled Height: 15".
  • Assembled Width: 10".
  • Interior/Exterior.
  • Paintable: Yes.
  • Product Depth: 8.5".
  • Product Height: 12.75".
  • Product Size (oz.): 192.
  • Product Width: 8.5".
  • Sandable: Yes.
  • Shrink Resistant: Yes.
  • Tinted: No.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.