This item is Discontinued.

Pc Products Protective Coating Co. 810101 PC-Universal Glue - cartridge - Pack of 6 54983810101

Protective Coating Co. 810101 PC-Universal Glue - cartridge - Pack of 6 (Discontinued)

  • Mfr # 54983810101
  • Zoro # G704157250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54983810101
Zoro #
G704157250
UPC #
054983810101
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Structural Adhesive

Description

PC-Universal Glue. High performance -NON FOAMING high strength (1700 psi wood to wood) glue. White color, dries clear. 100% Environmentally friendly, non toxic glue that contains NO Isocyanides like polyurethane glues, and NO formaldehyde. Strongest single component glue available. PC-Universal glue has hundreds of uses and can be diluted wityh water for projects where superior strength is not needed.
  • Dimensions:
  • Length: 2.5 in
  • Height: 10 in
  • Width: 2.5 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.