Shop PC WHOLESALE
See all product information
Create Account
NEW LENOVO THINKPAD E14 G7 NOTEBOOK INTEL 5 210H 16GB 512GB WI-FI 6E AX211 BT 5.
- Mfr # 21T9002MUS
- Zoro # G923564679
product price:Â
$
1,661.99
/ea
Free Shipping & Returns
Key Features
Bluetooth
Yes
Screen Size
14 in
Processor Core
Octa-core
Color
Black
Series
E14 Gen 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21T9002MUS
- Zoro #
- G923564679
- UPC #
- 198157338388
- Country of Origin
- China
- Bluetooth
- Yes
- Processor Core
- Octa-core
- Color
- Black
- Item
- Notebook
- Series
- E14 Gen 7
- Screen Mode
- WUXGA
- Processor Speed
- 2.20 GHz
- Wireless LAN
- Yes
- Drive Type
- SSD
- Processor Type
- Core 5
- Screen Resolution
- 1920 x 1200
- Operating System
- Windows 11 Pro
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.