Shop PC WHOLESALE
See all product information
Create Account
NEW LENOVO THINKPAD E16 NOTEBOOK INTEL I5-1335U 16GB 256GB SSD WIN 11 PRO 64
- Mfr # 21JN003YUS
- Zoro # G923564082
product price:Â
$
1,464.99
/ea
Free Shipping & Returns
Key Features
Screen Resolution
1920 x 1200
Operating System
Windows 11 Pro
Series
E16 Gen 1
Processor Core
Deca-core
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21JN003YUS
- Zoro #
- G923564082
- UPC #
- 196804929866
- Country of Origin
- China
- Screen Resolution
- 1920 x 1200
- Operating System
- Windows 11 Pro
- Series
- E16 Gen 1
- Processor Core
- Deca-core
- Color
- Black
- Maximum Wattage
- 65 W
- Item
- Notebook
- Processor Type
- Core i5
- Processor Speed
- 1.30 GHz
- Wireless LAN
- Yes
- Drive Type
- SSD
- Screen Mode
- WUXGA
- Bluetooth
- Yes
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.