4-channel thermometer, Type K/J to 1370 deg C / 2498 deg F with 32k-record datalogger and USB

  • Mfr # PCE-T 394

  • Zoro # G522432348


product price:  $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-T 394
Zoro #
G522432348
UPC #
-
Country of Origin
China

Description

The thermometer offers precise temperature monitoring. With a measuring range of -210 to 1370 deg C and support for thermocouple types K and J, it enables accurate measurements in different environments. Its 4 input channels allow simultaneous monitoring of multiple measuring points, making it ideal for complex applications. Before the recording mode can be started, the thermometer must be connected to a PC via a micro USB port and the parameters configured using the PC software. The storage interval, the number of measured values and also the starting point of the data logger can be set. Up to 32000 data records can be recorded with this function. The interval can be set in steps from 1s to max. 24h. The thermometer software can also be used to export the data in pdf and csv format. The MIN, MAX, AVG and HOLD measurement functions enable precise data recording and analysis. The thermometer switches off automatically after 20 minutes of inactivity to save energy and extend the operating time of the 3.7 V Li-Ion battery. The "Auto Power Off" function can also be deactivated. The thermometer is charged via the micro-USB interface and comes in a practical case for transportation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.