Zoro Homepage

Absolute Moisture Analyzer

  • Mfr # PCE-MA 60XT-US

  • Zoro # G716552906


product price: $3,241.99
/ea
Free Shipping & Returns

Key Features

Sample Weight
Min. 2 g / Max. 60 g
Determination Options
Moisture content % / Dry content % / ATRO % / Weight
For Use With
Enables accurate and simple moisture determination in a wide range of materials using sample pans
End of Measurement
no weight loss / time lapse / manual
Length
13.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MA 60XT-US
Zoro #
G716552906
UPC #
-
Country of Origin
China

Dimensions

Length
13.4 lb
Overall Width
13.6 in

Details

Sample Weight
Min. 2 g / Max. 60 g
Determination Options
Moisture content % / Dry content % / ATRO % / Weight
For Use With
Enables accurate and simple moisture determination in a wide range of materials using sample pans
End of Measurement
no weight loss / time lapse / manual
Measuring Principle
Gravimetric moisture determination
Readability
0.1 mg / 0.0001 g / 0.001 % humidity
Moisture Measurement
± 0.18 % (referred to 2 g sample)
Sample Area
approx. Ø 100 mm / height max. 25 mm
Features
Drying Database
For over 30 products
Heating Element
400 Watt IR round heater
Databases
300 measurement protocols performed
Heating Profiles
Standard / Fast / Mild / Steps
Dry Temp. Range
+35 to 160 °C in 1°C steps
Weighing Range (Max)
60 g
Application
Enables accurate and simple moisture determination in a wide range of materials using sample pans
Repeatability
Weight measurement ± 0.0003g
Includes
10 x Aluminum sample trays, 1 x Cold appliance plug
Weighing Electronics
Electromagic force compensation cell

Description

The high precision moisture analyzer enables accurate and simple moisture determination in a wide range of materials. The sample is automatically weighed, dried and the weight loss is displayed as moisture content. This measuring principle does not require any time-consuming creation of characteristic curves and is immediately ready for use shortly after installation.For the weighing task, the high precision moisture analyzer has an electromagnetic load cell installed which registers the weight loss with a measuring resolution of 0.1 mg = 0.0001 g. For drying the sample, a moisture analyzer is installed in the sample chamber. To dry the sample, a 400 watt halogen round lamp is installed in the lid to ensure uniform heat distribution.To avoid burning the sample, the user of the moisture analyzer can access the internal product database or set the drying temperature between 35 °C and 160 °C in 1 °C steps, product specific. The product database has preset drying parameters that can be easily expanded and changed by the user.HIGHLIGHTS- Sample weight max. 60 g- Readability 0.1 mg = 0.0001 g = 0.001 % humidity- Round 400 watt IR halogen lamp- Drying temperature adjustable from 35 °C up to 160 °C in 1 °C steps- Sample dish size 100 mm / h= 8 mm- 5 color touch display- Memory for up to 300 performed moisture determinations- Data transfer as TXT file to USB stick directly possible- User database / product database / measurement database

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.