Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquarium pH Meter, 0.00 to 14.00 pH

  • Mfr # PCE-PHM 12

  • Zoro # G004853241


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Bow Width
1
Bow Length
3
pH Range
0.00 ... 14.00 pH
Application
Suitable for most applications
Height
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PHM 12
Zoro #
G004853241
UPC #
4250348718938
Country of Origin
China

Dimensions

Bow Width
1
Bow Length
3
Height
2.2

Details

pH Range
0.00 ... 14.00 pH
Application
Suitable for most applications
Temp. Range
32 ... 122°F
Includes
pH electrode, Screwdriver, Suction cup, Velcro closure, Universal mounting bracket, Power supply 6V DC 100-mA, 1.5V LR44 AG13 batteries, User manual

Description

Aquarium pH meter PCE-PHM 12 Aquarium pH meter with temperature compensation up to 50°C (122°F); Detachable pH electrode universal saturation device / Temperature unit switchable / Easy to use / For permanent installation and mobile use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.