Zoro Homepage

Automatic Digital Adhesion Tester

  • Mfr # PCE-AAT 500

  • Zoro # G816552905


product price: $3,294.99
/ea
Free Shipping & Returns

Key Features

Storage Medium
Internal Memory
Interface
USB
Measuring Units
MPa, psi
For Use With
For measuring the force required to pull a specific test diameter of coating from the substrate using hydraulic pressure.
Resolution - psi
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-AAT 500
Zoro #
G816552905
UPC #
-
Country of Origin
China

Dimensions

Dimensions
360 x 100 x 130 mm / 14.17 x 3.94 x 5.12 in
Display Size
4.8 in
Width
14.2 in
Length
3.9 in

Details

Storage Medium
Internal Memory
Interface
USB
Measuring Units
MPa, psi
For Use With
For measuring the force required to pull a specific test diameter of coating from the substrate using hydraulic pressure.
Resolution - psi
1 psi
Connector Type
Euro Plug
Battery
1 x 3.7 V 18650, Lithium-Ion, 3400 mAh
Storage Capacity
16 MB
Pressure Range - psi
14 - 11,600 psi
Operating Conditions
0 - 50°C / 32 - 122°F ; 10 - 90% RH
Protection Class
IP40
Power Source
100 - 240 V AC | 50/60 Hz
Accuracy
±1% FS
Auto Power Off
10 min
Display
LCD Touchscreen
Resolution
0.01 MPa
Pressure Range
0.1 - 80 MPa
Standards
GB/T 5210, ASTM D4541/D7234, ISO 4624/16276-1
Storage Conditions
0 - 50°C / 32 - 122°F ; 10 - 90% RH
Includes
Measuring base (20 mm), 20 measuring heads (20 × 20 mm), manual and electric cutting tools, two-component adhesive, dual-cartridge manual gun, mains adaptors (12.6V/1.5A and 5V/1A), Micro USB and USB-A cables, shoulder strap, 3 mm Allen key, user manual, and carrying case.
Application
For measuring the force required to pull a specific test diameter of coating from the substrate using hydraulic pressure.

Description

The Force Gauge / Digital Force Gauge is a portable, hand-operated device that measures the force required to pull a specifiic test diameter of coating from the substrate using hydraulic pressure. The measured pressure is displayed on the 5-inch touch screen and represents the adhesion strength of the coating to the substrate. This device evaluates the adhesion peel strength of a coating by determining the maximum tensile force it can withstand before it peels off. The Force Gauge / Digital Force Gauge visualises fractures caused by cracks along the weakest layer in the system of carrier, adhesive, coating layers and substrate.Equipped with an electronically controlled hydraulic pump, our Force Gauge / Digital Force Gauge enables precise and repeatable application of the required tensile force. Thanks to the selection of different dolly sizes, the device can be flexibly adapted to different test requirements, making it particularly versatile. The pulling speed, load limit and holding time can be customised to meet specific requirements for different materials and applications.In addition, the Force Gauge / Digital Force Gauge offers a USB interface for easy transfer of measurement data to external devices. The data can be saved in practical CSV format for easy further processing and analysis. You can find additional and replacement measuring heads as well as the right base for your needs in the accessories.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.