Zoro Homepage

Cap torque tester for closures, measures up to 5 Nm with high accuracy and data output

  • Mfr # PCE-CTT 5

  • Zoro # G922432337


product price: $2,445.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CTT 5
Zoro #
G922432337
UPC #
-
Country of Origin
China

Description

The torque meter for drinking bottles was developed to determine the torque of screw caps on drinking bottles and similar containers in a stationary manner. This measurement with the torque meter for drinking bottles is particularly important to find out whether the containers are properly closed. If the containers are not properly closed, the food they contain could rot prematurely, for example. Therefore, this measuring method with the torque meter for drinking bottles is particularly necessary in the food industry. It doesn't matter whether the bottle torque meter is used in the laboratory or in production. The turntable of the torque meter for drinking bottles can hold samples with a diameter between 20 and 200 mm. A crank attached to the side of the torque meter for drinking bottles enables stepless and flexible adjustment of the transducer. Thanks to the crank, samples can be mounted quickly and easily. Various functions are available for the analysis of the torque meter for drinking bottles. For example, the current measured values ​​can be displayed on the torque meter for drinking bottles. The peak value (PEAK) can also be displayed on the torque meter for drinking bottles. A direct connection to a PC can be established via the USB interface on the torque meter for drinking bottles. The software can then be used to depict a graphical and tabular course of the measurement process from the torque meter for drinking bottles. The measurement data stored by the torque meter for drinking bottles can also be called up and processed using the software. The recorded measurement data can be printed out at the touch of a button via the printer integrated on the side of the torque meter for drinking bottles. In order not to print all memory locations at the same time, the torque meter for drinking bottles offers the option of limiting the memory locations when printing.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.