
Clamp-on ultrasonic flow meter, 0.03-5 m/s for DN25 pipes with Ethernet PoE
Mfr # PCE-UFM 25CU
Zoro # G022432657
product price: $1,556.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-UFM 25CU
Zoro #
G022432657
UPC #
-
Country of Origin
China
Description
Our Ultrasonic testing device enables the measurement of flow velocity from 0.03 to 5 m/s. It can be used for measurements on PVC pipes with a diameter between 28 and 36 mm. The Ultrasonic testing device of the PCE-UFM-PVC series uses the ultrasonic transit time method to determine velocity and flow volume. The flow meter has a separate external clamping device for easy installation without having to touch the liquid medium or stop the production. Special coupling pads ensure that this ultrasonic clamp-on system can also be used without contact gel. The Ultrasonic testing device is equipped with a 360 deg. rotatable display that can be pointed in four directions (0 deg. , 90 deg. , 180 deg. , 270 deg. ). The LCD colour display shows the flow velocity, date, time, signal quality, network connection status, instantaneous velocity and cumulative flow, among other parameters. The flow unit can be selected between m cu., l and gal. The Ultrasonic testing device uses Power over Ethernet (PoE) for power supply and Ethernet communication to save data to the cloud. This allows users to access, manage and analyse their measurement data at any time and from any location via mobile devices or computers without interrupting production processes. In water and wastewater management, drinking water treatment or in industry, flow meters are used in processes where water is used as a coolant, cleaning agent or component of production processes. They help to optimise water consumption and control the process flow.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.