Clamp-on ultrasonic flow meter, 0.03-5 m/s for DN25 pipes with Ethernet PoE

  • Mfr # PCE-UFM 25PVC

  • Zoro # G622432613


product price: $1,556.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-UFM 25PVC
Zoro #
G622432613
UPC #
-
Country of Origin
China

Description

Our Heat Pump Test Equipment enables the measurement of flow velocity from 0.03 to 5 m/s. It can be used for measurements on copper pipes with a diameter between 28 and 36 mm. The Heat Pump Test Equipment of the PCE-UFM-CU series uses the ultrasonic transit time method to determine velocity and flow volume. The flow meter has a separate external clamping device for easy installation without having to touch the liquid medium or stop the production. Special coupling pads ensure that this ultrasonic clamp-on system can also be used without contact gel. The Heat Pump Test Equipment is equipped with a 360 deg. rotatable display that can be pointed in four directions (0 deg. , 90 deg. , 180 deg. , 270 deg. ). The LCD colour display shows the flow velocity, date, time, signal quality, network connection status, instantaneous velocity and cumulative flow, among other parameters. The flow unit can be selected between m cu., l and gal. The Heat Pump Test Equipment uses Power over Ethernet (PoE) for power supply and Ethernet communication to save data to the cloud. This allows users to access, manage and analyse their measurement data at any time and from any location via mobile devices or computers without interrupting production processes. In water and wastewater management, drinking water treatment or in industry, flow meters are used in processes where water is used as a coolant, cleaning agent or component of production processes. They help to optimise water consumption and control the process flow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.