Clamp-on ultrasonic flow meter, 0.1-5 m/s for DN10 pipes with 4-20 mA and RS-485

  • Mfr # PCE-UFM 10

  • Zoro # G122432304


product price: $1,170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-UFM 10
Zoro #
G122432304
UPC #
-
Country of Origin
China

Description

Our ultrasonic flow meter offers the capability to measure flow rates from +/-0.1 m/s to +/-5 m/s using ultrasonic technology. This flow meter is suitable for small pipes with a diameter of DN10 / 3/8" and is compatible with various pipe materials such as steel, copper, aluminum, and plastics. Due to its compact design, it can be quickly and easily mounted on the pipe. The flow meter's display provides information on flow velocity, date, and time. In another view, it also displays the volume flow rate for the day, month, and year. Additionally, the flow meter can output the measurement value as an analog signal (4 ... 20mA) and digitally via an RS485 interface. With a power supply range of 9 ... 36 V DC, the ultrasonic flow meter is highly versatile and can be used in a wide range of applications. It comes with a 2m connection cable and coupling pads for improved signal transmission. This flow meter can be used in various applications, including heating systems, cooling water systems, and industrial processes where flow monitoring and control are necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.