Zoro Homepage

Class 1 Sound Level Data Logger, With GPS

  • Mfr # PCE-432

  • Zoro # G604853917


product price: $3,163.99
/ea
Free Shipping & Returns

Key Features

Includes
Microphone, wind noise suppressor (foam ball) USB cable, PC software is a free download, power supply, user manual, carrying case
Accuracy
Class 1
Standards
GB/T 3785.1-2010, GB/T 3785.2-2010, IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013, ANSI S1.4-1983, ANSI S1.43-1997
Height
1.42
Frequency range
3 Hz to 20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-432
Zoro #
G604853917
UPC #
4250348716866
Country of Origin
Germany

Dimensions

Height
1.42

Details

Includes
Microphone, wind noise suppressor (foam ball) USB cable, PC software is a free download, power supply, user manual, carrying case
Accuracy
Class 1
Standards
GB/T 3785.1-2010, GB/T 3785.2-2010, IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013, ANSI S1.4-1983, ANSI S1.43-1997
Frequency range
3 Hz to 20 kHz

Description

Class 1 Data-Logging Sound Level Meter with GPS Portable high-accuracy decibel meter with 1/1 octave band filter (optional 1/3 octave band filter upgrade) PCE-432 is a class 1 data-logging sound level meter that meets IEC 60651:1979. Integrated GPS functionality. A, B, C, and Z frequency weightings. Fast, slow, and impulse time weightings. The adjustable data-recording interval from 1 s to 24 h. Real-time numerical and graphical LCD display. Adjustable alarm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.