Shop All Coating & Ultrasonic Thickness Gauges
Pce Instruments
Coating Thickness Meter, 0 to 1500 µm
Mfr # PCE-CT 25FN
Zoro # G304852456
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 5 x calibration foil reference, Fe zero standard , NFe zero standard, 9V block battery, Instruction manual
- Resolution (In.) 0.1 µm in the measuring range 0 ... 100 µm, 1 µm in the measuring range> 100 µm
- Measuring Range 0 to 1500 µm
- Cord Length 5.62
Product Information
- Brand Pce Instruments
- MFR # PCE-CT 25FN
- Zoro # G304852456
- UPC # 4250348721983
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Cord Length | 5.62 |
Details
Description
Paint Thickness Gauge with convenient one-hand operation / MIN MAX and MEAN display; Battery indicator / various units / automatic shutdown; for ferrous and non-ferrous metals / small and compact design. Fast measuring frequency.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.B)
- MASTERCOOL True UV Rechargeable Flashlight (53518-UV)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (25-901-250-bar/psi-G1/4-BP3)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- DEFELSKO Coating Thickness Gage (FN3)
- Pce Instruments Coating & Ultrasonic Thickness Gauges