Zoro Homepage

Coating thickness meter, 2-5000 mcgm Fe/NFe with swivel dual probe and 4000-value memory

  • Mfr # LM-TC-DUAL

  • Zoro # G022432626


product price: $1,174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-TC-DUAL
Zoro #
G022432626
UPC #
-
Country of Origin
Germany

Description

The Thickness Gauge has a globally unique measuring probe that can be swiveled through 90 deg. , allowing you to always carry out precise coating thickness measurements. The Thickness Gauge with the compact, lightweight devices is barely larger than a measuring probe and is therefore ideal for on-site applications in hard-to-reach places. The handy metal housing is splash-proof to IP 64 for interference-free measurements in harsh environments. A coating thickness tester with flowing water protection is also available as an option. For a long service life with frequent measurements on rough surfaces, the measuring probe has a wear-resistant ruby probe pole. With a single button and the self-explanatory, multilingual menu navigation, the Thickness Gauge is very easy to operate. A Thickness Gauge is usually used in the quality assurance of coating processes. For example, to determine the paint thickness of a coating, when testing vehicles or steel structures or in fire protection (determining the coating thickness of steel doors). However, it is not only a Thickness Gauge, but can also be used to reliably measure rubber coatings, anodizing and galvanic coatings. The Thickness Gauge uses a combined probe to measure insulating layers of paint, varnish, plastic, rubber, ceramic and galvanic coatings (excluding nickel) using the magnetic induction measuring method. The device is used on iron and steel substrates. It is also suitable for measuring insulating coatings (paint, plastic, etc.) using the eddy current method on non-ferrous metals such as aluminum, brass, copper, bronze and non-magnetic stainless steels in accordance with ISO 2178 and ISO 2360. To further process your measurement data, you can connect your Thickness Gauge to mobile Android and iOS devices. Or you can communicate with a Windows PC. Wireless technology makes it possible. With the Lima Connect app, you can manage projects and allocate the measuring points on a photo. The measurement results can be statistically analysed and displayed graphically. The app for Android, iOS and Windows is free of charge.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.