
Coating thickness meter for Fe/NFe, measures 0-5000 micron with +/-2% accuracy
Mfr # PCE-CT 80HP-F5N3
Zoro # G922432276
product price: $1,319.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-CT 80HP-F5N3
Zoro #
G922432276
UPC #
-
Country of Origin
Germany
Description
The coating thickness gauge can reliably determine the thickness of, for example, plastics, paints and other coatings on ferrous and non-ferrous metals. With a measuring range of up to 0 ... 5000 micron on ferrous metals, the coating thickness gauge covers a wide range of measuring tasks. Because of the accuracy of up to +/-(1.0% of mv. + 0.5 micron), the coating thickness gauge is a very precise measuring device. The sensor on the coating thickness gauge has a V-groove. Thanks to this V-groove, it is possible to carry out measurements on convex surfaces with the coating thickness gauge. In addition to the convex surfaces, measurements can also be carried out on concave surfaces with the coating thickness gauge. During the measurements, the measured values can be saved on the coating thickness gauge. A memory of a maximum of 2,000 measured values is available for the coating thickness gauge. After a measurement run, the measured values from the coating thickness gauge can be transferred to a computer and analyzed using the software. For further processing of the measured values, they can be exported in CSV format. A target/actual range can be stored with the limit value alarm function on the coating thickness gauge. If the test object is within the stored area at the coating thickness gauge, this is signaled by a green LED. If the measured value is outside the set range, this is indicated by a red LED from the coating thickness gauge. Because of the limit value alarm function, the coating thickness gauge is used, for example, in incoming and final inspection for quality assurance. For a special protection of the electronics, the housing of the coating thickness gauge is additionally rubberized. Optionally, the coating thickness gauge can be equipped with an ISO calibration certificate.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.