
Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB
Mfr # PCE-NDL 10
Zoro # G404853674
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Includes
Microphone with clip, SD card, Carrying case, Carrying strap, User manual
Accuracy
± 3.5 dB (31.5 Hz) ± 2.5 dB (63 Hz) ± 2.0 dB (125 Hz) ± 1.9 dB (250 Hz) ± 1.9 dB (500 Hz) ± 1.4 dB (1000 Hz) ± 2.6 dB (2000 Hz) ± 3.6 dB (4000 Hz) ± 5.6 dB (8000 Hz)
Resolution
0.1 dB
Height
1.26
Type
SPL and dose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-NDL 10
Zoro #
G404853674
UPC #
4250348715975
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.26
Details
Includes
Microphone with clip, SD card, Carrying case, Carrying strap, User manual
Accuracy
± 3.5 dB (31.5 Hz) ± 2.5 dB (63 Hz) ± 2.0 dB (125 Hz) ± 1.9 dB (250 Hz) ± 1.9 dB (500 Hz) ± 1.4 dB (1000 Hz) ± 2.6 dB (2000 Hz) ± 3.6 dB (4000 Hz) ± 5.6 dB (8000 Hz)
Resolution
0.1 dB
Type
SPL and dose
Frequency weighting
A and C
Frequency range
31.5 ... 8000 Hz
Description
Decibel Meter is a high-quality sound-level meter with data logging capabilities. This noise dosimeter records sound pressure level (SPL) measurements as well as dosimetry (dose) measurements in decibels (dB) and saves the measurement data. Manual or adjustable automatic data logging. Data hold, min / max, date / time, auto shutdown (on / off) and audible alarm (on / off) functionality. Internal memory and SD card slot (SD card included). RS-232 and USB interface. Backlit LCD screen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.