Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge, 0 to 200 kPa

  • Mfr # PCE-PDA A100L

  • Zoro # G504852232


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Digital Gauge Accuracy
<± 0.5% of the measuring range
Standards
IP41
Resolution
0.01 kPa, 0.1 kPa
Overall Height - Transmitter
1.4
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PDA A100L
Zoro #
G504852232
UPC #
4250348717672
Country of Origin
Czechia

Dimensions

Overall Height - Transmitter
1.4

Details

Digital Gauge Accuracy
<± 0.5% of the measuring range
Standards
IP41
Resolution
0.01 kPa, 0.1 kPa
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual
Gauge Application
Suitable for most applications

Description

Pressure Gauge Measuring instrument for barometric absolute pressure up to 200 kPa / Data logger / Graphic LCD / With USB interface / MAX MIN HOLD function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.