Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge, 32 to 122 Degrees F

  • Mfr # PCE-PDA 1L

  • Zoro # G404852240


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
± 2 kPa
Standards
IP41
Digital Gauge Accuracy
2°F± 0.5% of final value
Gauge Application
Suitable for most applications
Resolution
0.2°F 0.1 / 1 Pa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PDA 1L
Zoro #
G404852240
UPC #
4250348717665
Country of Origin
Czechia

Dimensions

Overall Height - Transmitter
1.4

Details

Pressure Range
± 2 kPa
Standards
IP41
Digital Gauge Accuracy
2°F± 0.5% of final value
Gauge Application
Suitable for most applications
Resolution
0.2°F 0.1 / 1 Pa
Includes
1.2V AA NiMh batteries, USB power adapter, Micro USB cable, User manual

Description

Pressure gauge for relative and differential pressure / Pitot tube adaptable to pressure gauge / MAX MIN function / Datalogger. High precision measuring mode. Simple operation (voice-controlled) Units switchable (Pa, kPa, hPa, ...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.