
Differential Pressure Gauge, 4 to 20-mA measuring signal
Mfr # PCE-PDR 10
Zoro # G204852235
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Transmitter
1.3
Includes
Power supply 9V 1.0 A, AAA batteries, Wall mounting bracket, SD card, Operating instructions
Gauge Application
Suitable for most applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-PDR 10
Zoro #
G204852235
UPC #
4250348719621
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height - Transmitter
1.3
Details
Includes
Power supply 9V 1.0 A, AAA batteries, Wall mounting bracket, SD card, Operating instructions
Gauge Application
Suitable for most applications
Description
Pressure data logger with three sensor connections / SD card / CSV data format / Stand Wall-mounted / Battery-powered / Mains operation / 4 to 20-mA / LC display / Storage in CSV / Advanced storage interval. Connection to a PC via RS232. SD card slot for up to 16GB. Measurement of three pressure sensors simultaneously.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.