Zoro Homepage

Digital Handheld Tachometer, 2 to 99,999 rpm

  • Mfr # PCE-DT 65

  • Zoro # G104853738


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Mechanical attachment, Adapter wheel, Measuring probe (outer cone), Measuring hollow point (inside cone), Belt bag, Battery, 3 x Stripes reflective tape (each 20 mm or 0.78 in), User manual
RPM Resolution
0.1 rpm in the range 2.0 to 9999.9 rpm, 1 rpm in the range 10000 to 99999 rpm
Overall Width
1.7
Overall Height
2.4
Overall Length
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DT 65
Zoro #
G104853738
UPC #
4250348710475
Country of Origin
China

Dimensions

Overall Width
1.7
Overall Height
2.4
Overall Length
6.3

Details

Includes
Mechanical attachment, Adapter wheel, Measuring probe (outer cone), Measuring hollow point (inside cone), Belt bag, Battery, 3 x Stripes reflective tape (each 20 mm or 0.78 in), User manual
RPM Resolution
0.1 rpm in the range 2.0 to 9999.9 rpm, 1 rpm in the range 10000 to 99999 rpm
Accuracy
± 0.05% of the speed reading ± 1 digit
Application
Suitable for most applications

Description

Our rotation is a digital handheld tachometer or rotation meter, that can take both contact and non-contact measurements of rotation speed and linear speed. This handheld tachometer features an integrated laser and includes a mechanical attachment. Speed measurement: rpm. Surface velocity: m/min. Number of rotations: counter. Frequency: m, in, ft, yd. Linear measurement: m, in, ft, yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.