Zoro Homepage

Digital multimeter, 1000V CAT IV with 10 A, 10 MHz frequency and TFT colour display

  • Mfr # PCE-DM 8

  • Zoro # G122432489


product price: $71.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DM 8
Zoro #
G122432489
UPC #
-
Country of Origin
China

Description

This breathalyzer is ideal for personal use, for example, for drivers or people who want to regularly test their ability to drive. With a measuring range of 0.01 ... 0.20% BAC, the breathalyzer delivers fast, accurate results. The breathalyzer emits a beep at the beginning and end of the measurement. The breathalyzer is very easy to use; after just about 10 seconds of blowing, the results are displayed on the LCD, which shows the measured values ​​in the corresponding color of the traffic light display: Green means the value is below 0.02% BAC, yellow is displayed when the value exceeds 0.05% BAC, and red appears when the value is 0.08% BAC or more. An additional tone sounds when the respective limit is exceeded. The breathalyzer is compact and has a practical wrist strap. Our breathalyzer is charged via a USB-C cable and features an automatic shut-off after 2 minutes to conserve battery life and ensure a longer lifespan. This breathalyzer is ideal for a simple driving ability assessment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.