Zoro Homepage

Digital Multimeter Current Clamp, Clamp opening 25 mm

  • Mfr # PCE-DC 41

  • Zoro # G804852536


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Measuring leads, Batteries, Carrying case, Instruction Manual
Cable Length (Ft.)
8.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DC 41
Zoro #
G804852536
UPC #
4250348714831
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length (Ft.)
8.26

Details

Includes
Measuring leads, Batteries, Carrying case, Instruction Manual

Description

Clamp Meter / Voltage metering up to 600 V / current metering up to 600 A / CAT III 600 V Electrical resistance metering up to 1000 Ω / contact-free measuring of electrical conductors. Clamp mechanism. Continuity check. Peak- and data-hold function. 4-digit display. Display backlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.