Zoro Homepage

Digital Sound Level Meter, 35 to 135 dB

  • Mfr # PCE-MSL 1

  • Zoro # G804407248


product price: $56.15
/ea

Key Features

Includes
Wind noise suppressor, 1.5 V AAA batteries, User manual
Accuracy
±2 dB
Height
1.2
Frequency range
31.5 Hz ... 8 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MSL 1
Zoro #
G804407248
UPC #
4250348717177
Country of Origin
China

Dimensions

Height
1.2

Details

Includes
Wind noise suppressor, 1.5 V AAA batteries, User manual
Accuracy
±2 dB
Frequency range
31.5 Hz ... 8 kHz

Description

Noise Meter / Sound level meter with A-frequency weighting / simultaneous temperature measurement / 0.1 dB resolution / HOLD function / extreme value measurement / large frequency range; backlit colour LCD/1/2" electret condenser microphone/display update every 300 ms/ robust ABS plastic housing/high precision/alarm at frequency exceeded/fast volume measurements/Automatic shutdown after 15 mins inactivity (can be deactivated)/ Battery life <60 hours/ Includes 3 x 1.5 AAA batteries and Instruction manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.