
Digital Sound Level Meter, incl. LEQ-Software (Discontinued)
- Mfr # PCE-322ALEQ
- Zoro # G404853735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-322ALEQ
Zoro #
G404853735
UPC #
4250348719775
Country of Origin
China
Dimensions
Height
1.77
Details
Includes
PCE-SOFT-LEQ software (LEQ calculation) + manual, Wind noise suppressor, Interface cable, Mini tripod, Calibration screwdriver, Battery, Power adapter, Carrying case, Operation manual
Accuracy
±1.4 dB
Resolution
0.1 dB
Frequency weighting
A and C
Microphone type
Electret condenser
Description
Class II Decibel Meter with logger function / USB interface / Measuring range 30 to 130 dB / LC display / incl. software for LEQ calculation / Memory for up to 32700 values. Resolution 0.1 dB. USB port for data transfer. Date- and time-stamped measurements. Large LCD. The battery allows approx. 30 hours continuous use. Tripod mount with 1/4-20 UNC thread. Includes carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.