Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durometer, Portable Hardness Tester, 170 to 960 HLD

  • Mfr # PCE-2600N

  • Zoro # G304852548


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Width
1.3
Length
8
Height
1
Includes
Impactor, Calibration block, Cleaning brush, Carrying case, Operation manual
Measuring range
HLD: 170 ... 960, HRC: 17.9 ... 69.5, HB: 19 ... 683, HV: 80 ... 1042, HS: 30.6 ... 102.6, HRA: 59.1 ... 88, HRB: 3.5 ... 101.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-2600N
Zoro #
G304852548
UPC #
4250348716071
Country of Origin
China

Dimensions

Width
1.3
Length
8
Height
1

Details

Includes
Impactor, Calibration block, Cleaning brush, Carrying case, Operation manual
Measuring range
HLD: 170 ... 960, HRC: 17.9 ... 69.5, HB: 19 ... 683, HV: 80 ... 1042, HS: 30.6 ... 102.6, HRA: 59.1 ... 88, HRB: 3.5 ... 101.7

Description

Durometer PCE-2600N for measuring surface hardness / OLED / ; Compact design / Handheld measuring instrument/ ; Limit alarm / Measuring direction 360° ; The durometer is used wherever a fast hardness test has to be carried out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.