Zoro Homepage

Dust Particle Measuring Device, PM 2.5 / PM 10

  • Mfr # PCE-RCM 12

  • Zoro # G704853817


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Includes
Air Quality Meter Console, USB cable, battery pack, charging adapter and user manual
Features
Measures room temperature and humidity
Humidity Accuracy
±3.5% r.H. (at 20-80% r.H.); ± 5% r.H. (at 0-20% r.H. / 80-100% r.H)
Application
Suitable for most applications
Humidity Resolution
0.1% r.H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-RCM 12
Zoro #
G704853817
UPC #
4250348717900
Country of Origin
China

Dimensions

Width
3
Height
6.1

Details

Includes
Air Quality Meter Console, USB cable, battery pack, charging adapter and user manual
Features
Measures room temperature and humidity
Humidity Accuracy
±3.5% r.H. (at 20-80% r.H.); ± 5% r.H. (at 0-20% r.H. / 80-100% r.H)
Application
Suitable for most applications
Humidity Resolution
0.1% r.H
Resolution
1 μg/m³

Description

Particle Counter/Air quality monitor for indicative measurement of environmental conditions / ;Determination of CO2, HCHO, particulate matter (PM2.5 / PM10) / ; Temperature und relative humidity / 3" TFT LCD Display. Large CO2 measurement range up to 9999 ppm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.