Zoro Homepage

Electromagnetic Field Meter

  • Mfr # PCE-EMF 30

  • Zoro # G116109632


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Features
LCD screen, Average/Peak mode, Auto-Off, EF/MF/RF test display, Graphic display
Includes
1 x Instruction manual
Radiation mW/m² Resolution
0.01-mW/m²
Length
2.8 in
Battery Type
Lithium-ion battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-EMF 30
Zoro #
G116109632
UPC #
-
Country of Origin
China

Dimensions

Length
2.8 in
Width
5.8 in

Details

Features
LCD screen, Average/Peak mode, Auto-Off, EF/MF/RF test display, Graphic display
Includes
1 x Instruction manual
Radiation mW/m² Resolution
0.01-mW/m²
Battery Type
Lithium-ion battery
Radiation mG Resolution
0.1 mG
Application
To measure magnetic fields up to 999.9 mG directly.
Radiation mG Measuring Range
0.1 - 999.9 mG
Radiation V/m Measuring Range
1 - 1.999-V/m
Radiation µT Resolution
0.01 µT
Battery Capacity
1,000 mAh
Radiation V/m Resolution
1-V/m
Radiation µT Measuring Range
0.01 - 99.99 µT
Battery Voltage
3.7V
Auto-Switch Off
15 minutes
Radiation mW/m² Measuring Range
0.01 - 1.800-mW/m²
For Use With
To measure magnetic fields up to 999.9 mG directly.

Description

With this electromagnetic field meter it is possible to measure magnetic fields up to 999.9 mG directly. At the same time, the electromagnetic field meter displays the strength of the magnetic field numerically using an X, Y and Z axis. The electromagnetic field meter is a multifunctional 3-in-1 meter for electric fields EF, magnetic fields MF and radio frequency fields RF. The default mode is EF mode when the electromagnetic field meter is turned on. The measured value can be affected by the influence of the electric field of the environment. The electromagnetic field meter is equipped with a built-in electromagnetic radiation sensor that displays the radiation value on the LCD screen. You can take appropriate precaution or take effective measures against the electromagnetic radiation according to the test result.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.