Enviromental pH Meter, - 1 to 15 pH Measuring Range

  • Mfr # PCE-PH 28L

  • Zoro # G404853681


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Includes
1.5V AAA battery, Transport case, Calibration powder, Sample tubes, Operating manual
Width
1.6
Height
1.6
Application
Suitable for most applications
Resolution
0.01 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PH 28L
Zoro #
G404853681
UPC #
4250348718495
Country of Origin
China

Dimensions

Width
1.6
Height
1.6
Cable Length
9.4

Details

Includes
1.5V AAA battery, Transport case, Calibration powder, Sample tubes, Operating manual
Application
Suitable for most applications
Resolution
0.01 pH
Salinity Accuracy
± 0.01 pH

Description

Environmental Meter/Simple pH digital meter for the measurement of viscous liquids / Flat pH electrode with long shaft / Automatic temperature compensation. The digital pH tester is equipped with a flat electrode membrane. LC display. 1, 2 or 3-point calibration. Long plastic electrode. Exchangeable pH electrode. Automatic temperature compensation. For small sample volumes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.