Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Climate Meter, 0.3 to 45.0 m/s

  • Mfr # PCE-AM 45

  • Zoro # G104852526


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
Micro USB cable, Transport case, 4 x 1.5V AAA batteries, Instruction manual
Length
2.7
Width
7.6
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-AM 45
Zoro #
G104852526
UPC #
4250348723338
Country of Origin
China

Dimensions

Length
2.7
Width
7.6
Height
1.3

Details

Includes
Micro USB cable, Transport case, 4 x 1.5V AAA batteries, Instruction manual

Description

Environmental meter with Beaufort scale / Wind direction display / Measuring range 0.3 ... 45.0 m/s / 0.9 ... 147 ft/s / Data memory for 960 measured values ​​/ Software for transferring the measured values ​​/ Velocity and volume flow measurement. Telescopic probe with a length of 270 ... 540 mm / 10.63 ... 21.26“. Impeller opening of 65 mm / 2.5". Measuring range 0.3 ... 45.0 m/s / 0.9 ... 147 ft/s.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.