
Fixed LED stroboscope for motion analysis, covers 50-36,000 FPM with 20 LEDs
Mfr # PCE-LES 400
Zoro # G522432324
product price: $1,319.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-LES 400
Zoro #
G522432324
UPC #
-
Country of Origin
China
Description
A Tachometer is a device for permanent installation that generates rapid flashes of light with energy-efficient and long-lasting LEDs. With a wide measurement range of 50 ... 36,000 FPM, a high resolution of 0.1 FPM and an accuracy of 0.01 %, it offers precise and reliable measurements. Our Tachometer can be triggered both internally and externally and supports four external trigger modes. The sensor supply is 12 V and 50 mA with a minimum pulse width of 20 microsecond. The flash duration varies between 1 and 3 % of the period with a maximum duration of 100 microsecond. A phase shift of 0 ... 359 deg can be set and this enables flexible adaptation to different requirements. With an illuminance of 1590 lux at 36,000 FPM and a light source consisting of 20 LEDs, this Tachometer produces intense and clear flashes of light. The 2.4-inch LC display ensures user-friendly operation. In addition, the device can double or halve the frequency of the light flashes (FPM), making quick adjustments possible. The compact dimensions of 150 x 115 x 130 mm allow easy mounting on an aluminium slot profile. Power is supplied via 220 V AC at 50 Hz, which ensures stable and reliable operation. Our Tachometers are used in industry for machine monitoring and quality control, in scientific research for motion analysis and in medicine for special diagnostic procedures. Their reliability, energy efficiency, durability and low heat generation make them a versatile and efficient solution for various applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.