Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Force Gauge, 0 to 100 Nm PCE-DFG N 100TW

Force Gauge, 0 to 100 Nm (Discontinued)

  • Mfr # PCE-DFG N 100TW
  • Zoro # G804852512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-DFG N 100TW
Zoro #
G804852512
UPC #
4250348723048
Country of Origin
Germany

Details

Accuracy
± 0.5% of the measuring range
Includes
Torque transducer 100 Nm, 1.5 m / 4.9 ft sensor cable, PC software, USB data cable, Power supply, Carrying case, Sensor screw socket, Instruction manual
Measuring Units
Nm, lbfft, kgfm
Resolution
0.1 Nm / 0.0738 ft-lb
Sampling rate
6 to 1600 Hz

Description

Torque meter up to 100 Nm / External torque transducer 1/2" internal square / Graphic display / PEAK function / Sampling rate max. 1600 Hz / Incl. Software. Left / right torsion measurement. Error limit 0.5% of the measuring range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.