Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Force gauge for tension and compression, measures 5 N / 1.12 lbf with high resolution

  • Mfr # PCE-DFG 5 X

  • Zoro # G722432285


product price: $1,146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DFG 5 X
Zoro #
G722432285
UPC #
-
Country of Origin
Germany

Description

The Tension Dynamometer / Tension Load Cell can be used to measure both tensile and compressive forces with high accuracy. Tensile and compressive forces are often measured in the test laboratory. For example, to determine the yield point, the tear-off force or the force required to actuate buttons or switches. The Tension Dynamometer / Tension Load Cell has an internal measuring cell and can measure forces up to 5 N / 1.12 lbf. Various eyelets or hooks with an M6 thread can be attached to the measuring cells. It is also possible to attach your own devices to the measuring cell using these threads. The internal memory of 32 GB offers space for 30 million measuring points. This allows measurement logs to be created, saved and exported. The Tension Dynamometer / Tension Load Cell has a USB-C interface that can be used to read the measurement data into the PC software. The Tension Dynamometer / Tension Load Cell is equipped with a graphic LCD that displays the measured values both numerically and graphically. In addition, a bar chart shows the measured value in the selected measuring range. Various force test stands are available for adapting the force transducer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.