Force/weight indicator for load cells, supports 0-20 mV input with 3.5 in LCD and up to 1600 Hz rate
- Mfr # PCE-N50F
- Zoro # G622432453
product price:Â
$
912.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-N50F
- Zoro #
- G622432453
- UPC #
- -
- Country of Origin
- China
Description
The panel meter is suitable for panel mounting. This panel meter can be used to show the weight, force or torque. The decisive factor here is the type of sensor that is connected to the panel meter. The calibration of the panel meter to the respective measuring cell is made via the menu with the aid of exact calibration weights. The panel meter is used for stationary and individual weighing solutions. Often the panel meter is used where the weight has to be determined continuously. The display of the panel meter device is a graphic display, which shows not only the numerical measured value but also the course of the weighing process. The panel meter also displays the minimum and maximum weighing values. Using the keys, the panel meter can be tared or set to zero. In addition to the operation via the keys, the panel meter can be operated via the rear-side digital inputs. So external buttons can be connected, which tare the force display device etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.