Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Tachometer, 5 to 99,999 rpm

  • Mfr # PCE-T236

  • Zoro # G504853840


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Tachometer, Conical mechanical attachment, Cylindrical mechanical attachment, Measuring wheel mechanical attachment, Roll of laser-reflective tape, Carrying case, User manual
Contact RPM Range
0.5 ... 19999 rpm, 0.05 ... 1999 rpm, 0.2 ... 6560 ft/min
Overall Width
8.47
Overall Height
1.5
Overall Length
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-T236
Zoro #
G504853840
UPC #
4250348701367
Country of Origin
China

Dimensions

Overall Width
8.47
Overall Height
1.5
Overall Length
2.56

Details

Includes
Tachometer, Conical mechanical attachment, Cylindrical mechanical attachment, Measuring wheel mechanical attachment, Roll of laser-reflective tape, Carrying case, User manual
Contact RPM Range
0.5 ... 19999 rpm, 0.05 ... 1999 rpm, 0.2 ... 6560 ft/min
Accuracy
Less than 60000 rpm = ±0.05% fs , Greater than 60000 rpm = ±0.15% fs
Application
Suitable for most applications

Description

Rotation Meter Digital tachometer for both contact and non-contact measurement. Tachometer is a digital handheld tachometer or rotation meter for both contact and non-contact measurement. Automatic rotation of LCD screen orientation. Displays units in rpm, m/min or ft/min. Memory saves minimum, maximum and last values.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.