Zoro Homepage

Impulse sound level meter, 20-130 dB with A/C/Z weighting, pulse mode and RS-232

  • Mfr # PCE-ISM 5

  • Zoro # G922432566


product price: $774.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ISM 5
Zoro #
G922432566
UPC #
-
Country of Origin
China

Description

Our Moisture Meter is a precise device for determining dry matter and ash content in samples. It is suitable for applications in raw material extraction, production, processing, storage, trade, research and recycling. With a maximum sample weight of 200 g and a high resolution of 0.001 g, the Moisture Meter enables exact measurements of the moisture content and the ash residue. The device works on the principle of drying and incineration with simultaneous weight measurement. During the drying process, the weight loss is continuously recorded and displayed as a percentage of the total mass. Thanks to a heater output of 375 W and an adjustable heating temperature of 105 deg. C to 600 deg. C, the Moisture Meter offers quick and flexible drying and incineration of samples. Various parameters are available for measurement evaluation: % moisture, % dry matter, % moisture bd, g residual weight / kg, residual weight, % residue on ignition and % loss on ignition. These measured values allow a detailed analysis and precise determination of the dry matter and ash content. The Moisture Meter has a customisable automatic power-off function with three individually adjustable criteria: detection start, weight decrease per detection interval and detection interval. These functions ensure flexible control of the drying process. In addition, the dry substance, residue on ignition and moisture content can also be determined using the timer, which can be set between 1 and 180 minutes. To manage samples, up to nine parameter combinations are available in the programme memory, which can be adapted to different sample types. A menu lock with PIN prevents accidental adjustment of the parameters. The CAL menu item remains available to enable calibration at any time. The PreFlash function shortens the drying time at temperatures up to 180 deg. C and thus speeds up the entire process. The balance also has a programme memory with up to 9 memory locations to store and quickly call up different drying profiles. The device offers GLP-compliant output of all data via Data Bridge. Intermediate values can be printed at individually adjustable intervals. Data can be easily transferred via the serial RS-232 interface and USB. The integrated printer can be deactivated if required. . The moisture balance also has a 4-digit device ID for unique identification of the device, which enables precise allocation of the measurement data.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.