Zoro Homepage

Industrial Articulating Borescope, 4-Way Camera

  • Mfr # PCE-VE 370HR

  • Zoro # G504853826


product price: $4,289.99
/ea
Free Shipping & Returns

Key Features

Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
Overall Height
4.65
Overall Width
1.46
Overall Length
8.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 370HR
Zoro #
G504853826
UPC #
4250348715777
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.65
Overall Width
1.46
Overall Length
8.15

Details

Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual

Description

Articulating Borescope four-way articulating borescope / inspection camera with IP67 ingress protection rating, boost functionality and 6 LED lights (4 front, 2 side) for optimal illumination. Cable diameter: Ø 6 mm / 0.24". Image capture / Photos and Videos. 4-way optics. Depth of field 1.5 to 10 cm / 0.59 to 3.94 in. Bending radius 90 mm / 3.54 in. 30 frames per second (fps). 88.9 mm / 3.5" TFT LCD monitor. Mini USB 1.1 / AV out. JPEG (640 x 480 pixel resolution). IP 67.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.