Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Industrial Borescope, 5.5 mm / 0.22" Cable Diameter PCE-VE 320N

Industrial Borescope, 5.5 mm / 0.22" Cable Diameter (Discontinued)

  • Mfr # PCE-VE 320N
  • Zoro # G904853747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 320N
Zoro #
G904853747
UPC #
4250348709257
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.15
Overall Width
1.46
Overall Height
4.65

Details

Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual

Description

Inspection Camera is an automotive tester, borescope, inspection camera or endoscope for the non-destructive inspection (NDI) of engines, machines and more. This industrial borescope is an ideal tool for diagnosing issues in hard-to-reach places. Cable diameter 5.5 mm / 0.22". Storage of pictures and videos. LED lighting. Picture rate is 30 frames per second (fps). Display is 88.9 mm / 3.5 in TFT LCD monitor. Picture format is JPEG (640 x 480 pixel resolution) 4 LEDs, automatic. Bending radius is 90 mm / 3.54 in. Field of view is 67°. Depth of field 1.5 to 10 cm / 0.59 to 3.94 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.